Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Motorized Damper
See all 7 items in product family

8" Motorized Damper

Item #: WBB449239

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 92.95
Product Information
Customer Review
Product Q&A
2-wire spring return dampers 24 Volts AC actuator. Power open. 8".

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES9
    • WIDTH INCHES8
    • DEPTH INCHES12
    • COLORSilver
    • CAPACITYNormally Closed-spring ret
    • TYPEMotorized
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER95008
    • DIAMETER INCHES8
    • CONSTRUCTIONSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

8" DAMPER

Your review: BOTH ENDS CRIMPED FOR EASY INSTALLATION CAN GET NO & NC

Pros: QUALITY PRODUCT

Cons: CHEAPEST I COULD FIND STILL TO MUCH

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed