Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Balance Backdraft Damper - 14
See all 19 items in product family

Air Balance Backdraft Damper - 14"W x 14"H

Item #: WBB473156

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $87.95
Product Information
Product Q&A
Air Balance Backdraft Damper - 14"W x 14"H

Made using extruded aluminum and bronze oilite bearings for long lasting durability. Polyurethane foam at blade edges allows for quiet operation and tighter seal. Light duty backdraft dampers suitable for use as a pressure relief damper. Available with optional counterweight for horizontal applications. Package quantity is 1.

Product Specifications

    • BRANDAir Balance
    • WIDTH INCHES13-3/4
    • DEPTH INCHES2
    • HEIGHT INCHES13-3/4
    • NOMINAL WIDTH14
    • CONSTRUCTIONExtruded Aluminum
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1414BSL
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.