Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 20 items in product family

Air Balance Control Damper - 10"W x 6"H

Item #: WBB473193

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.95
Product Information
Product Q&A
Air Balance Control Damper - 10"W x 6"H

This 9-3/4"W x 5-3/4H x 5-12"D unit is 1/4" undersize from nominal size for ease of installation. Made with 16 gauge galvanized steel and heavy-duty molded nylon bearings for long lasting durability and dependability. Plated steel angle linkage and parallel blade. Supplied with blade and jamb seals for minimum damper leakage. Locking quadrant manual actuator. May be used in conditions up to 200°F.

Product Specifications

  • BRANDAir Balance
  • WIDTH INCHES9-3/4
  • DEPTH INCHES5-1/2
  • HEIGHT INCHES5-3/4
  • NOMINAL WIDTH10
  • CONSTRUCTIONGalvanized Steel
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBER1006AC1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.