Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Balance Rectangular Balancing Damper - 20"W X 8"H - Min Qty 3
See all 38 items in product family

Air Balance Rectangular Balancing Damper - 20"W X 8"H - Min Qty 3

Item #: WBB473174

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($66.00)

Price: $22.00
Product Information
Product Q&A
Air Balance Rectangular Balancing Damper - 20"W x 8"H

The AC 111 is a galvanized steel rectangular balancing damper equipped with a locking quadrant operator to assure the damper blade stays in place after adjustment. Ideal for use in sheet metal or fiberglass ducts. Damper is 1/4" undersize from nominal size for ease of installation.

Product Specifications

    • BRANDAir Balance
    • WIDTH INCHES19-3/4
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES7-3/4
    • NOMINAL WIDTH20
    • CONSTRUCTIONGalvanized Steel
    • TYPERectangular
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER2008AC111
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.