Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Balance Round Balancing Damper - 6"W X 6"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Air Balance Round Balancing Damper - 6"W X 6"H

Item #: WBB473197

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $20.00
Clearance Price: $ 15.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Air Balance Round Balancing Damper - 6"W x 6"H

The AC 112 is a galvanized steel round balancing damper equipped with a locking quadrant operator to assure the damper blade stays in place after adjustment. Ideal for use in flexible duct or spiral pipe applications. Damper is 1/4" undersize from nominal size for ease of installation.

Product Specifications

    • BRANDAir Balance
    • WIDTH INCHES5-3/4
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES5-3/4
    • NOMINAL WIDTH6
    • TYPEBalancing
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER0606AC112
    • DIAMETER INCHES6 x 6
    • CONSTRUCTIONGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed