Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Balance Vertical Curtain Fire Damper - 12"W x 8"L
See all 42 items in product family

Air Balance Vertical Curtain Fire Damper - 12"W x 8"L

Item #: WBB585472

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.50
Product Information
Product Q&A
Air Balance Vertical Curtain Fire Damper - 12"W x 8"L

Vertical fire damper for use in static systems. 22 gauge galvanized frame and blades. Blades are in the airstream, 212°F replaceable fusible link.

Product Specifications

    • LENGTH INCHES7-3/4
    • WIDTH INCHES11-3/4
    • DEPTH INCHES4-7/8
    • NOMINAL LENGTH8
    • NOMINAL WIDTH12
    • COLORSilver
    • CONSTRUCTION22 Gauge Galvanized Steel
    • PACKAGE QUANTITY1
    • APPROVALUL Listed
    • MANUFACTURER'S PART NUMBER1208119V
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.