Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Damper For Round Ceiling Diffuser - Pkg Qty 10

Damper For Round Ceiling Diffuser - Pkg Qty 10

Item #: WBB28944

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$16.75 each

Sold in packages of 10

Price: $ 167.50
Product Information
Customer Review
Product Q&A

Damper for round ceiling diffuser

Knob operated worm gear adjusts patented butterfly valve. Only 2½ turns to full open or close. Controls volume not air pattern. Minimum air restriction.

Galvanized and unpainted steel damper. Steel ring has brown finish. Includes adjusting handle.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES10-7/8
    • DEPTH INCHES10-7/8
    • HEIGHT INCHES1-3/4
    • DUCT SIZE INCHES10
    • WEIGHT LBS1
    • COLORBrown
    • CONSTRUCTIONSteel
    • DESCRIPTIONDamper for round ceiling diffuser
    • MANUFACTURER'S PART NUMBER1800B10

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Holes do not line up with diffuser.

Your review: When installing the damper with the diffuser, the screw holes in the damper do not line up with the screw holes in the matching diffuser. This made it difficult to install. I do not recommend this product.

Is this review helpful?

actual not like photo

Your review: The photo shows a manual damper that takes a screw driver to open and close. What I got was actually one that comes with that cheap plastic T handle that breaks over time. It works and does the job, but not what I expected.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!