Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® Damper For Round Ceiling Diffuser - Pkg Qty 10

AmeriFlow® Damper For Round Ceiling Diffuser - Pkg Qty 10

Item #: WBB28945

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 10

Price: $127.50
Product Information
Customer Review
Product Q&A

Damper for round ceiling diffuser

Knob operated worm gear adjusts patented butterfly valve. Only 2½ turns to full open or close. Controls volume not air pattern. Minimum air restriction.

Galvanized and unpainted steel damper. Steel ring has brown finish. Includes adjusting handle.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES7-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES1-3/4
    • DUCT SIZE INCHES6
    • WEIGHT LBS0.45
    • COLORBrown
    • CONSTRUCTIONSteel
    • DESCRIPTIONDamper for round ceiling diffuser
    • MANUFACTURER'S PART NUMBER1800B6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:23