Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® Damper For Round Ceiling Diffuser - Pkg Qty 10

AmeriFlow® Damper For Round Ceiling Diffuser - Pkg Qty 10

Item #: WBB28946

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$14.75 each

Sold in packages of 10

Price: $147.50
Product Information
Customer Review
Product Q&A

Damper for round ceiling diffuser

Knob operated worm gear adjusts patented butterfly valve. Only 2½ turns to full open or close. Controls volume not air pattern. Minimum air restriction.

Galvanized and unpainted steel damper. Steel ring has brown finish. Includes adjusting handle.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES9-1/2
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES1-3/4
    • DUCT SIZE INCHES8
    • WEIGHT LBS0.65
    • COLORBrown
    • DESCRIPTIONDamper for round ceiling diffuser
    • MANUFACTURER'S PART NUMBER1800B8
    • CONSTRUCTIONSteel

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

stopped the thermostat war in the office

Your review: have purchased and installed about 15 of these things in the office. our hvac ties into different offices under different thermostats. women in some offices and men in others. as you can imagine they don't typically agree on office room temperature. has helped make them feel they have a little more control over their office temperature and reduced my headache of having to adjust thermostats almost daily.

Is this review helpful?

Dampers

Your review: Fix and work great.

Is this review helpful?

not same as photo

Your review: what I wanted was whats shown in the photo... what I got was the butterfly damper with the plastic T handle. Works the same, but afraid the plastic T handle will eventually break.

Is this review helpful?

works, but actual part not like photo

Your review: The photo shows a manual damper that takes a screw driver to open and close. What I got was actually one that comes with that cheap plastic T handle that breaks over time. It works and does the job, but not what I expected.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:62