Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Round Automatic Damper

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

6" Round Automatic Damper

Item #: WBB394292

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $140.95
Product Information
Product Q&A
6" Round Automatic Damper

Round Zoning Dampers are made of steel for long lasting durability. Built for installation flexibility, reliability and reduced callbacks. Enhanced design provides longer and quieter operation over life span of damper. Gasket ensures low leakage, reinforced blade construction, mechanical visual position indicators and use same universal motor as rectangular ZD damper. RRD Round Dampers easily inserted into rigid round ducts for retrofit zoning in forced air heating and cooling systems. Length is 6". Motor type is Power Closed, Spring Open, Reversible. Mount type is Side.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES6
    • MOTOR TYPEPower Closed, Spring Open, Reversible
    • MOUNT TYPESide
    • TYPERound
    • APPLICATIONZone Damper
    • DESCRIPTIONSpring Return Round Damper
    • MANUFACTURER'S PART NUMBERARD6

Customers Who Viewed This Also Viewed