Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 14" Tab Collar For Fiberglass Backed Diffusers - Pkg Qty 5
See all 5 items in product family

AmeriFlow® 14" Tab Collar For Fiberglass Backed Diffusers - Pkg Qty 5

Item #: WBB28929

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 5

Price: $61.25
Product Information
Customer Review
Product Q&A

14" Tab Collar for fiberglass backed diffusers

All steel construction. For use with fiberglass back diffusers.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES15-11/16
    • DEPTH INCHES15-11/16
    • HEIGHT INCHES3-7/8
    • WEIGHT LBS1.05
    • COLORUnfinished
    • TOP FINISHUnfinished
    • DESCRIPTION14" Tab Collar for fiberglass backed diffusers
    • PACKAGE QUANTITY5
    • MANUFACTURER'S PART NUMBERG5014C
    • CONSTRUCTIONAluminum Inner / Galv Outer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!