Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 8" Snap On Collar - Pkg Qty 12
See all 4 items in product family

AmeriFlow® 8" Snap On Collar - Pkg Qty 12

Item #: WBB28960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.60 each

Sold in packages of 12

Price: $91.20
Product Information
Customer Review
Product Q&A

8" Snap on Collar

Fiberglass gasket supplied for sizes 6", 8", and 10". Unit mounts easily to diffusers via pre-punched mounting holes in plenum and 4 bayonet clips supplied with collar.

Galvanized steel construction. Use with steel back diffuser.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES2-1/8
    • DUCT SIZE INCHES8
    • WEIGHT LBS1.4
    • COLORUnfinished
    • TOP FINISHUnfinished
    • DESCRIPTION8" Snap on Collar
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERG6408C
    • CONSTRUCTIONAluminum Inner / Galv Outer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!