Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Round Soffit Vent SM-RSV 4 4"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speedi-Products Round Soffit Vent SM-RSV 4 4"

Item #: WBB629432

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $5.00
Product Information
Customer Review
Product Q&A
Speedi-Products Round Soffit Vent, 4"

Speedi-Products 4" White Round Soffit Vent. Used in Soffits for exhaust duct terminations and Soffit venting. UV Stabilized W/extra long collar & molded in mesh screen. Can be used for Remodeling, Do it yourself & New Residential projects. Free Air Space 4.0 Square Inches.

Features
  • Used in Soffits for exhaust duct terminations and Soffit venting
  • UV Stabilized
  • Extra long collar
  • Molded in mesh screen.

Product Specifications

    • BRANDSpeedi-Products
    • MAXIMUM DUCT HEIGHT INCHES4
    • MAXIMUM DUCT WIDTH INCHES4
    • OUTSIDE HEIGHT INCHES5
    • OUTSIDE LENGTH INCHES5
    • OUTSIDE THICKNESS INCHES2
    • WEIGHT LBS1.90
    • COLORWhite
    • HVAC APPLICATIONVentilation
    • UV STABILIZERYes
    • TYPESoffit Vent
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSM-RSV 4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good buy at the price

Your review: My house (with vinyl sofits)did not have enough attic ventilation. Manufacturer does not disclose what the plastic is nor say it can or cannot be painted, none the less I painted these vents with plastic paint from local source and it seemed to bond well enough to last. Glued vents in place with adhesive bath calk. The product looks good lines of vent are sharp and surfaces are good looking. I ordered samples of these vents in 2 and 6 inch which were of equil quality except 6 inch grill spacing my be a bit wide to keep out Texas mud dobber wasp.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!