Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Round Soffit Vent SM-RSV 6 6"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speedi-Products Round Soffit Vent SM-RSV 6 6"

Item #: WBB629153

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Speedi-Products Round Soffit Vent, 6"

Speedi-Products 6" White Round Soffit Vent. Used in Soffits for exhaust duct terminations and Soffit venting. UV Stabilized W/extra long collar & molded in mesh screen. Can be used for Remodeling, Do it yourself & New Residential projects.Free Air Space 10.3 Square Inches.

Features
  • Used in Soffits for exhaust duct terminations and Soffit venting
  • UV Stabilized
  • Extra long collar
  • Molded in mesh screen.

Product Specifications

    • BRANDSpeedi-Products™
    • DUCT SIZE INCHES6
    • MAXIMUM DUCT HEIGHT INCHES6
    • MAXIMUM DUCT WIDTH INCHES6
    • OUTSIDE HEIGHT INCHES7
    • OUTSIDE LENGTH INCHES7
    • OUTSIDE THICKNESS INCHES2
    • WEIGHT LBS3
    • COLORWhite
    • HVAC APPLICATIONVentilation
    • UV STABILIZERYes
    • TYPESoffit Vent
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSM-RSV 6
    • DIFFUSER STYLERound
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Durable but holes not small enough

Your review: The material seems very durable and likely to last, but the problem I have is with the square "holes" -- they are not small enough to prevent mice from entering. They say mice can enter holes the size of a pencil diameter, these square "holes" are larger, and the image shown is not accurate, it gives a false impression that the "holes" are smaller. They are not.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!