Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 2-Way Ceiling / Sidewall Register - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

AmeriFlow® 2-Way Ceiling / Sidewall Register - Pkg Qty 10

Item #: WBB28954

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 10

Price: $92.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

2-way Ceiling / Sidewall Register

Varied dispersion for cooling or heating. Two grille bars to an inch. 27° left and right air deflection. Adjustable multi-louver damper. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall. White finish.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES11-3/4
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES1-7/8
    • DUCT SIZE INCHES10"x6"
    • WEIGHT LBS1.5
    • COLORWhite
    • CONSTRUCTIONSteel
    • TOP FINISHPainted
    • DESCRIPTION2-way Ceiling / Sidewall Register
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER382W10X6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:44