Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 2-Way Ceiling / Sidewall Register - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

AmeriFlow® 2-Way Ceiling / Sidewall Register - Pkg Qty 20

Item #: WBB28972

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 20

Price: $162.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

2-way Ceiling / Sidewall Register

Varied dispersion for cooling or heating. Adjustable multi-louver damper. Three bars to the inch. Gasket equipped. All steel construction. White finish.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES7-1/4
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES2
    • NOMINAL SIZE10" x 6"
    • DUCT SIZE INCHES10"x6"
    • WEIGHT LBS1.4
    • COLORWhite
    • TOP FINISHPainted
    • TYPEWall / Ceiling Register
    • DESCRIPTION2-way Ceiling / Sidewall Register
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER356W10X6
    • CONSTRUCTIONSteel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!