Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 2-Way Ceiling / Sidewall Register - Pkg Qty 20
See all 16 items in product family

AmeriFlow® 2-Way Ceiling / Sidewall Register - Pkg Qty 20

Item #: WBB28973

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.50 each

Sold in packages of 20

Price: $170.00
Product Information
Customer Review
Product Q&A
Accessories

2-way Ceiling / Sidewall Register

Varied dispersion for cooling or heating. Adjustable multi-louver damper. Three bars to the inch. Gasket equipped. All steel construction. White finish.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES13-1/4
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES2
    • NOMINAL SIZE12" x 4"
    • DUCT SIZE INCHES12"x4"
    • WEIGHT LBS1.15
    • COLORWhite
    • TOP FINISHPainted
    • TYPEWall / Ceiling Register
    • DESCRIPTION2-way Ceiling / Sidewall Register
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER356W12X4
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!