Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 3-Way Ceiling / Sidewall Register - Pkg Qty 10
See all 16 items in product family

AmeriFlow® 3-Way Ceiling / Sidewall Register - Pkg Qty 10

Item #: WBB28952

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 10

Price: $72.00
Product Information
Customer Review
Product Q&A
Accessories

3-way Ceiling / Sidewall Register

Varied dispersion for cooling or heating. Two grille bars to an inch. 27° left and right air deflection. Adjustable multi-louver damper. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall. White finish.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES9-3/4
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES2-1/2
    • DUCT SIZE INCHES8"x4"
    • WEIGHT LBS0.938
    • COLORWhite
    • CONSTRUCTIONSteel
    • TOP FINISHPainted
    • DESCRIPTION3-way Ceiling / Sidewall Register
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER383W8X4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:44