Air Return Registers & Grilles
Availability
Special Price
Type
Nominal Size
Thickness
Brand
Length
Material
Depth
Width
Height
Color
Price
AG20 Series 6" x 36" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
37-1/4 in
Width
7-1/4 in
Material
Aluminum
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
Length
23-3/4 in
Width
23-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
AG10 Series 4" x 36" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
37-1/4 in
Width
5-1/4 in
Material
Aluminum
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
Height
27-5/8 in
Width
22-5/8 in
Material
Steel
Nominal Size
20 x 25 in
AG10 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, White-Matte
Height
3/4 in
Length
49-1/4 in
Width
5-1/4 in
Material
Aluminum
AG20 Series 6" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
31-1/4 in
Width
7-1/4 in
Material
Aluminum
Height
16 in
Width
42 in
Length
23-3/4 in
Width
23-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack
Length
47-9/16 in
Width
23-5/8 in
Material
Polystyrene Plastic
Nominal Size
24 x 48 in
Height
10 in
Length
1/2 in
Width
13-1/2 in
Material
Steel
American Louver Sight Guard Return Grille W/ 45 Degree Sight Proof Core, 22" x 22", White
Length
23-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
22 x 22 in
Length
23-3/4 in
Width
23-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
Speedi-Grille Ceiling Or Wall Register With 4 Way Deflection SG-2020 CW4 20" X 20"
Height
21-1/2 in
Length
21-3/4 in
Material
Steel
Nominal Size
20 x 20 in
Height
22-5/8 in
Width
16-5/8 in
Material
Steel
Nominal Size
14 x 20 in
Height
17-1/2 in
Length
21-3/4 in
Material
Steel
AG20 Series 4" x 24" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
25-1/4 in
Width
5-1/4 in
Material
Aluminum
Speedi-Grille Floor Vent Register With 2 Way Deflection 2" X 12", Storm Gray - Floor
Height
2 in
Length
13-3/4 in
Width
3-1/2 in
Material
Steel
AG20 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
49-1/4 in
Width
5-1/4 in
Material
Aluminum
Height
5-1/2 in
Length
13-3/4 in
Material
Steel
Nominal Size
4 x 12 in
AG10 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
49-1/4 in
Width
5-1/4 in
Material
Aluminum
Length
11-3/4 in
Width
11-3/4 in
Material
Aluminum
Nominal Size
10 x 10 in
AmeriFlow® 3 Way Ceiling Sidewall Register, Steel, 15-3/4"W x 7-3/4"D x 2-1/2"H, Pack of 10 - Pkg Qty 10
Height
2-1/2 in
Width
15-3/4 in
Material
Steel
Nominal Size
14 x 6 in
Height
13 in
Length
1/2 in
Width
17 in
Material
Steel
Height
7-1/2 in
Length
15-3/4 in
Material
Steel
Nominal Size
6 x 14 in
American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 10 Pack 10-2448-10PK
Length
47-5/8 in
Width
23-5/8 in
Material
Acrylic
Nominal Size
24 x 48 in
Length
23-3/4 in
Width
23-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
Length
23-3/4 in
Width
23-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
Length
23-3/4 in
Width
22-3/4 in
Material
Plastic
Nominal Size
24 x 24 in
AG10 Series 2-1/4" x 10" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
11-1/4 in
Width
3-1/2 in
Material
Aluminum
AG20 Series 6" x 36" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin w/Left Door
Height
3/4 in
Length
37-1/4 in
Width
7-1/4 in
Material
Aluminum
Length
23-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 24 in
Length
59-3/4 in
Width
29-3/4 in
Material
Aluminum
Nominal Size
30 x 60 in
Height
15-1/2 in
Length
21-3/4 in
Material
Steel
Speedi-Grille Ceiling Or Wall Register With 4 Way Deflection SG-1414 CW4 14" X 14"
Height
15-1/2 in
Length
15-3/4 in
Material
Steel
Nominal Size
14 x 14 in
Height
13-1/2 in
Length
13-3/4 in
Material
Steel
Nominal Size
12 x 12 in
AG10 Series 4" x 14" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Black-Matte
Height
3/4 in
Length
15-1/4 in
Width
5-1/4 in
Material
Aluminum
American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 1/2" Cell Size,10 Pack
Length
47-5/8 in
Width
23-5/8 in
Material
Polystyrene Plastic
Nominal Size
24 x 48 in
AG20 Series 4" x 30" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Height
3/4 in
Length
31-1/4 in
Width
5-1/4 in
Material
Aluminum