Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Balance Drainable Blade Louver - 24"W x 36"H
See all 89 items in product family

Air Balance Drainable Blade Louver - 24"W x 36"H

Item #: WBB473209

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $170.95
Product Information
Product Q&A
Air Balance Drainable Blade Louver - 24"W x 36"H

The most popular louver design features a drain channel in the blade and channel frame to remove water from the louver. It's design inhibits water from penetrating from the ourside of the louver to the inside of the structure. Provided with a mill finish and channel frame, other finish and frame options are available for mounting in a variety of wall types such as masonry, steel or wood frame or metal siding. This louver can be used either as an intake or exhaust louver.

Product Specifications

    • BRANDAir Balance
    • WIDTH INCHES23-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES35-1/2
    • CONSTRUCTIONExtruded Aluminum
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER2436A445
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.