Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Louver Eggcrate Return Grille 1/2" Cubed Core, 22" x 22", White
See all 6 items in product family

American Louver Eggcrate Return Grille 1/2" Cubed Core, 22" x 22", White

Item #: WBB1226943

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Product Q&A
Specially designed for use in Ceiling and Sidewalls, this eggcrate core return grille is designed for maximum airflow, with a free area of 92%. This unit can be retrofitted in place of any other return grille of similar size.

Product Specifications

    • BRANDAmerican Louver
    • LENGTH INCHES23-3/4
    • WIDTH INCHES23-3/4
    • THICKNESS INCHES1
    • DUCT SIZE INCHES22 X 22
    • WEIGHT LBS3
    • COLORWhite
    • CONSTRUCTIONAluminum
    • TYPEEggcrate Return
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAG-22X22-RTW-1PK
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.