Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image for reference only.

AmeriFlow® Return Air Filter Grille
See all 6 items in product family

AmeriFlow® Return Air Filter Grille

Item #: WBB28965

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories

Return Air Filter Grille

Wider border for easy installation. Face hinged for easy opening. large face area, approx. 72%. 1/2" Face bar spacing. Uses standard filter (not included)

All steel construction. White finish.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES26-5/8
    • DEPTH INCHES1-5/8
    • HEIGHT INCHES14-5/8
    • NOMINAL SIZE24" x 12"
    • DUCT SIZE INCHES24"x12"
    • WEIGHT LBS6.83
    • COLORWhite
    • TOP FINISHPainted
    • TYPESupply / Return Grille
    • DESCRIPTIONReturn Air Filter Grille
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER326W24X12
    • CONSTRUCTIONSteel

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Like It

Your review: Its installed and it works like it should, enough said

Is this review helpful?

Ameriflow Return Air Filter Grille

Your review: The product was well packaged when it arrived and it arrived in a timely manner. I am quite satisfied with the built and quality of the product. It was easy to install and it will be lot easier for me to replace the AC filters now.

Is this review helpful?

Return Air Filter Grille Perfect

Your review: My transaction with you could not have been any better. The service person I talked with on the phone was extremely friendly and helpful The grille fit the hole in the ceiling perfectly. Absolutely no problems with anything.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!