Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® Return Air Grille - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

AmeriFlow® Return Air Grille - Pkg Qty 10

Item #: WBB28938

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 10

Price: $107.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Return Air Grille
Sidewall return air grilles include two grille bars to an inch. These return air grilles feature 27° down deflection with a turnback frame and countersunk screws. Air grilles are made from stamped steel with a white finish. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES15-3/4
    • DEPTH INCHES15-3/4
    • HEIGHT INCHES5/16
    • DUCT SIZE INCHES14"X14"
    • WEIGHT LBS2.55
    • COLORWhite
    • CONSTRUCTIONSteel
    • TOP FINISHPainted
    • DESCRIPTIONReturn Air Grille
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER372W14X14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:23