Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Door Louver 20" x 16" - SDL 20x16

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Steel Door Louver 20" x 16" - SDL 20x16

Item #: WBB771577

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $57.95
Product Information
Customer Review
Product Q&A
Heavy duty door louvers feature flanged frame has welded and/or staked mitered corners for added strength. The blades are inverted V style spaced on approximately 5/8" centers for maximum privacy. The louvers can be used for the transfer of air through any barrier and are ideal for use with 1-3/8" to 2-1/4" thick wood or metal doors. Comes standard with color matched #8 x ¾" Phillips head mounting screws and Gray Primer Finish.

MADE IN THE USA
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES16
    • ROUGH OPENING INCHES20-1/2 x 16-1/2
    • WEIGHT LBS9
    • FREE AREA SQ. FT.1.27
    • NUMBER OF PANELS1
    • MOUNT TYPEVertical
    • TYPETransfer
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSDL 20x16
    • CONSTRUCTIONPainted Steel Frame and Blades

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.176.252:21