Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Modular Fixed Louver 36" - AFL 36

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Aluminum Modular Fixed Louver 36" - AFL 36

Item #: WBB771490

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $203.95
Product Information
Customer Review
Product Q&A
Modular Fixed Louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Comes standard with a birdscreen on the back.

MADE IN THE USA

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES35-1/2
    • ROUGH OPENING INCHES36 x 36
    • WEIGHT LBS26
    • CONSTRUCTIONAluminum Frame and Blades
    • VELOCITY FEET PER MINUTE709 - Water Penetration
    • FREE AREA SQ. FT.3.98
    • NUMBER OF PANELS1
    • MOUNT TYPEVertical
    • TYPEIntake or Exhaust
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAFL 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:46