Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Modular Fixed Louver 48" - AFL 48

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Aluminum Modular Fixed Louver 48" - AFL 48

Item #: WBB771531

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $317.95
Product Information
Customer Review
Product Q&A
Modular Fixed Louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Comes standard with a birdscreen on the back.

MADE IN THE USA

Product Specifications

    • WIDTH INCHES47-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES47-1/2
    • ROUGH OPENING INCHES48 x 48
    • WEIGHT LBS40
    • CONSTRUCTIONAluminum Frame and Blades
    • VELOCITY FEET PER MINUTE709 - Water Penetration
    • FREE AREA SQ. FT.7.07
    • NUMBER OF PANELS1
    • MOUNT TYPEVertical
    • TYPEIntake or Exhaust
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERAFL 48

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

PERFECT

Your review: These work perfect for our shop.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:64