Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow®  Automatic Foundation Vent, 16"W X 8"L, Black - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Master Flow® Automatic Foundation Vent, 16"W X 8"L, Black - Pkg Qty 10

Item #: WBB721287

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 10

Price: $339.50
Product Information
Customer Review
Product Q&A
Master Flow® Automatic Foundation Vent, 16"W X 8"L, Black

The Master Flow® 16"W X 8"L Resin Automatic Foundation Vent is UV resistant. The black vent is rectangular, and should not be painted or stained. The foundation vent opens at 70 and closes at 40

Product Specifications

    • BRANDMaster Flow®
    • LENGTH INCHES8
    • WIDTH INCHES16
    • NOMINAL SIZE16" x 8"
    • COLORBlack
    • PACKAGE QUANTITY10
    • MANUFACTURER'S PART NUMBERFVRABL
    • CONSTRUCTIONResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!