Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Circular Wall Louver, Resin, 3" Dia., White - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Master Flow® Circular Wall Louver, Resin, 3" Dia., White - Pkg Qty 12

Item #: WBB721267

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.60 each

Sold in packages of 12

Price: $115.20
Product Information
Customer Review
Product Q&A
Master Flow® Circular Wall Louver, Resin, 3" Dia., White

The Master Flow® Circular Wall Louver Resin Vents (6-Pack) are recommended for use in hard-to-ventilate areas. High-impact construction ensure long-lasting use, White.

Product Specifications

    • BRANDMaster Flow®
    • LENGTH INCHES----
    • WIDTH INCHES----
    • COLORWhite
    • TYPECircular Louver 3"
    • PACKAGE QUANTITY12
    • MANUFACTURER'S PART NUMBERRLSC3
    • DIAMETER INCHES3
    • CONSTRUCTIONResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!