Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Static Roof Aluminum Louver, Slant Back, 60" Square, Nfa, Mill - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Flow® Static Roof Aluminum Louver, Slant Back, 60" Square, Nfa, Mill - Pkg Qty 6

Item #: WBB721282

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 6

Price: $88.50
Product Information
Customer Review
Product Q&A
Master Flow® Static Roof Aluminum Louver, Slant back, 60" Square, NFA, Mill

The Master Flow® Aluminum Slant Back Design for Superior Performance, has a fully enclosed hood to prevent rodent/insect infiltration and leaf and pine needle clogging. 60" NFA provides 20% more air flow compared to 50 In. NFA units. Available in five finishes.

Product Specifications

    • BRANDMaster Flow®
    • LENGTH INCHES60
    • WIDTH INCHES60
    • NOMINAL SIZE60" x 60"
    • COLORMill
    • MOUNT TYPERoof Mount
    • TYPEStatic
    • PACKAGE QUANTITY6
    • MANUFACTURER'S PART NUMBERSSB960A
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!