Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Static Roof Louver Resin, 60" Square, Nfa, Gray - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Flow® Static Roof Louver Resin, 60" Square, Nfa, Gray - Pkg Qty 10

Item #: WBB721277

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 10

Price: $152.50
Product Information
Customer Review
Product Q&A
Master Flow® Static Roof Louver Resin, 60" Square, NFA, Gray

The Master Flow® Roof Vents have a square top profile and are all resin construction. These roof vents have pre drilled nail holes in the flashing for easy installation. The design, has a full 60 square inches of net free ventilating area per vent. These resin roof louvers are scratch, crush and dent resistant. The UV inhibitors help to maintain consistent color. Available in four colors.

Product Specifications

    • BRANDMaster Flow®
    • LENGTH INCHES60
    • WIDTH INCHES60
    • NOMINAL SIZE60" x 60"
    • COLORGray
    • MOUNT TYPERoof Mount
    • TYPEStatic
    • PACKAGE QUANTITY10
    • MANUFACTURER'S PART NUMBERRT65G
    • CONSTRUCTIONResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!