Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Thermoformed Plastic Wall Vent, White, 12"W X 12"L, White - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Master Flow® Thermoformed Plastic Wall Vent, White, 12"W X 12"L, White - Pkg Qty 12

Item #: WBB721271

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.30 each

Sold in packages of 12

Price: $99.60
Product Information
Customer Review
Product Q&A
Master Flow® Thermoformed Plastic Wall Vent, White, 12"W X 12"L, White

Our Master Flow® Thermoformed Plastic Gable Wall Louver is designed for flush or recessed installation. Our one piece construction eliminates need for screen. They can be used as either an intake or exhaust vent. Available in five sizes and two finishes.

Product Specifications

    • BRANDMaster Flow®
    • LENGTH INCHES12
    • WIDTH INCHES12
    • NOMINAL SIZE12" x 12"
    • COLORWhite
    • MOUNT TYPEVertical
    • TYPEIntake or Exhaust
    • PACKAGE QUANTITY12
    • MANUFACTURER'S PART NUMBERSL12X12
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!