Digital Charging Scale

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Digital Charging Scale

Item #: WBB249643

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $180.95
Product Information
Customer Review
Product Q&A
Digial Charging Scale

This 220 lb. capacity electronic scale is constructed from rigid die cast aluminum for long lasting durability and reliability. Heavy duty load cell, built-in overload protection. Low battery warning with auto power off. Reading may be zeroed out at any time. Reliable membrane key pad switches. Measures lb., oz. & kg. Extra large LCD display. Display unit is desk or wall mountable. Includes: 1 "9V" battery. Molded hard case. Meets NIST standards. Accuracy +-1%. Meets UL guidelines.

Product Specifications

    • BRANDGeneral
    • LENGTH INCHES8-3/4
    • WIDTH INCHES8-3/4
    • HEIGHT INCHES--
    • MAX OPERATING PRESSURE DIFFERENTIAL (PSI)--
    • OPERATING TEMPERATURE (F)32 to 115
    • ACCURACY+-1 Percent
    • CAPACITY (LBS)220
    • DESCRIPTIONDigital Charging Scale

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!