Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Scale

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Inficon Wey-TEK Refrigerant Charging Module 713-702-G1

Item #: WBB963487

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.95
Product Information
Product Q&A
Inficon Wey-TEK Refrigerant Charging Module 713-702-G1

Can be bought as an add-on to the Wey-TEK Charge / hold key allows for interruption of the charging process Displays target charge and total refrigerant transferred Programmable in 0.25 oz increments Ships with hard plastic case to house platform, and hand piece 2 year replacement warranty.

Documents are in PDF format

Product Specifications

  • BRANDInficon
  • COLORGrey/Black
  • OPERATING TEMPERATURE RANGE32-122F- 0-50C
  • BATTERY LIFE HOURS--
  • CONNECTION TYPE1?4" Refrigerant Flare
  • DISPLAY TYPEProgrammed Charge Amount; Amount Of Refrigerant transferred
  • DESCRIPTIONWey-TEK Refrigerant Charging Module
  • INCLUDESAC Adapter, Plastic Carrying Case
  • APPROVALCE
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBER713-702-G1
  • CONTROLSCharge/Hold, Clear, Increase And Decrease Charge Amount
  • POWER SOURCE120V Adapter With 6' Cord
  • MAX. REFRIGERANT TRANSFER999 lbs
  • CHARGE INCREMENTS0.25 oz (10 g)
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.