Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inficon Wey-TEK Refrigerant Charging Scale and Module Combination 713-203-G1

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Inficon Wey-TEK Refrigerant Charging Scale and Module Combination 713-203-G1

Item #: WBB963484

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $519.00
Product Information
Customer Review
Product Q&A
Inficon Wey-TEK Refrigerant Charging Scale and Module Combination 713-203-G1

Turn your Wey-TEK into an automatic charging station with the optional charging module. This convenient accessory allows you to accurately and automatically charge HVAC/R systems with any amount of refrigerant you wish. Simply place your cylinder on the weighing platform, connect your cylinder's hoses to the module's fittings, set your target charge amount and walk awaythe charging module will shut off when the programmed charge amount is transferred to the system. The scale and module can be purchased as a kit, or you may purchase the module separately later to upgrade your Wey-TEK.

Documents are in PDF format

Product Specifications

    • BRANDInficon
    • COLORGrey/Black
    • CONSTRUCTIONAluminum Cast Platform, Plastic Handpiece
    • OPERATING TEMPERATURE RANGE32-122F- 0-50C
    • ACCURACY(+/-) 0.25 oz (10 g)
    • BATTERY LIFE HOURS60
    • CAPACITY (LBS)220 lbs (100 kg)
    • CONNECTION TYPE1?4" Refrigerant Flare
    • DISPLAY TYPEScale- lbs/oz or kg/g or dec. lbs, Module- charge amt, refrigerant transferred
    • DESCRIPTIONWey-TEK Refrigerant Charging Scale and Module Combination
    • INCLUDESControl Handpiece, Communication Cable, Batteries, Carrying Case, Ac Adapter
    • APPROVALCE
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBER713-203-G1
    • RESOLUTION.25 oz (10 g)
    • CONTROLSScale- Unit Selection, Quick Calibration Module- +, - Charge Amount
    • MAX. REFRIGERANT TRANSFER999 lbs
    • CHARGE INCREMENTS0.25 oz (10 g)
    • SCALE ZEROINGAuto With Power-On; Manual
    • POWER SOURCEScale- 9V Battery, Module-120V Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21