Supco Digital Handheld Scale

Rollover image to zoom in

Click image to enlarge

Supco Digital Handheld Scale

Item #: WBB461488

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Customer Review
Product Q&A
Supco Digital Handheld Scale

  • 55 lbs max scale
  • +/-2% accuracy
  • Easy to use
  • Push button operation
  • Auto shut off in 50 seconds
  • Memory of max weight
  • Lbs/Kgs switch
  • 9V battery included

Product Specifications

    • BRANDSupco
    • LENGTH INCHES--
    • WIDTH INCHES2-3/4
    • DEPTH INCHES8
    • HEIGHT INCHES1
    • MAX OPERATING PRESSURE DIFFERENTIAL (PSI)--
    • ACCURACY2 Percent
    • CAPACITY (LBS)55
    • DESCRIPTIONDigital Handheld Scale
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERDHS55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!