Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

Item #: WBB851385

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Quick-Sling Mini-Split Stand QSMS1801 - 36"L x 20-1/4"W x 18-3/4"H

The fastest growing segment of the HVAC market is the Mini-Split Condenser Units. Quick-Sling has answered the call with a rock-solid 18" high fixed stand to meet the challenge of installing an outdoor unit. The "Wide" model will fit with Mini-Split units with a footprint-mounting pattern of between 11" minimum and 16" maximum. The "Wide" model fits easily on an 24" wide plastic or cement pad.

Product Specifications

    • BRANDQuick-Sling
    • LENGTH INCHES36
    • WIDTH INCHES20-1/4
    • HEIGHT INCHES18-3/4
    • DIAMETER INCHES1
    • WEIGHT LBS17.5
    • ASSEMBLYRequired
    • CONSTRUCTIONSteel
    • CAPACITY (LBS)400
    • DESCRIPTIONMini-Split Stand
    • APPLICATIONIndustrial
    • LIMITED WARRANTY YEARS3

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Stand for Mini split

Your review: I was using this stand for Daikin VRV 4 ton condenser, it was not strong enough for 300 LB condenser, we had to enforce the bracket, generally it looks good for small mini split condenser but not for large VRV III-S condenser.

Is this review helpful?

Great Stand

Your review: This stand was very easy to assemble and fit our AC unit like it should. We secured stand to concrete pad, locked all bolts and started unit. No extra framing required. I got the 18" model due to the location of pad. Very happy with stand, glad I bought it.

Is this review helpful?

mini-split stand

Your review: simple and easy to install..worked well

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:46