Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-V TITAN R12/22/502 60"-Hose
See all 13 items in product family

2-V TITAN R12/22/502 60"-Hose

Item #: WBB54435

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.37

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
2-V TITAN R12/22/502 HAV-60

The special aluminum alloy construction of the manifold body makes this unit lightweight for handling ease with the durability and reliability required for repeated, rugged use.

Product Specifications

    • BRANDYellow Jacket®
    • SIZE3-1/8" Gauge
    • CONSTRUCTIONAluminum Alloy
    • REFRIGERANTSR-12/22/502
    • ACCURACY1 Percent
    • TYPERed/Blue
    • DESCRIPTION2-Valve Manifold with 60" PLUS II RYB
    • GAUGERed/Blue
    • HOSES60" PLUS II RYB
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER49805

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!