Ammonia Manifold, Gauges & Hose
See all 2 items in product family

Ammonia Manifold, Gauges & Hose

Item #: WBB54419

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $391.86

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Ammonia Manifold & Hose

This heavy-duty manifold features cast iron body and full size metal handles. Finger-tight one-piece valve stem for positive seal on nylon seat. Dual temperature/pressure R717 gauge has bar with °C and psi with °F ammonia scales.

Product Specifications

    • BRANDYellow Jacket
    • CONSTRUCTIONCast Iron
    • DESCRIPTIONAmmonia Manifold w/ valves; gauges; 3 NHA 48 Hoses
    • GAUGEDual Temp./Press. R717
    • HOSES3 - NAH 48"
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER40193

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!