Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R12/22/502 Manifold-36" RYB
See all 17 items in product family

R12/22/502 Manifold-36" RYB

Item #: WBB54429

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $91.34
Product Information
Customer Review
Product Q&A
R12/22/502 Manifold-36" Red Yellow Blue

Forged brass body with metal valve handles. Forged body is solid brass for durability. Full porting maximizes capacity. Metal valve handles are full size for easy operation. Hose anchors are forged into back of body at 45°.

Product Specifications

    • BRANDYellow Jacket
    • SIZE2-1/2" Gauge
    • CONSTRUCTIONBrass
    • REFRIGERANTSR-12/22/502
    • ACCURACY3-2-3 Percent
    • DESCRIPTIONManifold With 36" RYB
    • HOSES36" RYB
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER41213

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!