Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danfoss 3/4" Threaded Valve Body - 120 Max Temp
See all 13 items in product family

Danfoss 3/4" Threaded Valve Body - 120 Max Temp

Item #: WBB212727

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.95
Product Information
Customer Review
Product Q&A
3/4" Threaded Valve Body

This ESBE Series 30 MR Thermostatic Mixing Valve is ASSE 1017 Certified for point of source use. Designed for hot water heating systems and domestic hot water distribution systems with multiple fixtures. Provides anti-scald protection. Ideal for mixing applications from 85°F to 120°F.

Product Specifications

    • BRANDDanfoss
    • LENGTH INCHES2.8
    • WIDTH INCHES1.7
    • HEIGHT INCHES3.8
    • CONNECTION SIZE3/4"
    • CONSTRUCTIONBronze / EPDM / Plastic
    • MIN TEMPERATURE DEGREES F85
    • MAX TEMPERATURE DEGREES F120
    • FLOW COEFFICIENT (CV)1.9
    • CONNECTION TYPEThreaded (FPT)
    • MANUFACTURER'S PART NUMBER065B8869

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:25