Thermostatic Mixing Valves
Availability
Diameter
Type
Brand
Voltage
Height Range (in)
Length
Width
Price
Height
3-1/2 in
Length
6 in
Width
3-3/4 in
Respirator Connection Type
Union NPT
Height
3-1/2 in
Length
6 in
Width
3-3/4 in
Respirator Connection Type
NPT
Height
3-1/4 in
Length
7-1/4 in
Width
6-1/4 in
Height
5 in
Length
5 in
Width
3-1/4 in
Height
3/4 in
Length
8 in
Width
5 in
Honeywell Valve Actuator MP953C1026, 4-11 PSI (Spring Range), 25 PSI (Max), 5" Dia.
Height
5 in
Length
5-1/2 in
Width
5-1/2 in
Height
2-2/5 in
Length
6 in
Width
4-2/7 in
Respirator Connection Type
NPT
Height
3-1/2 in
Length
6 in
Width
3-3/4 in
Respirator Connection Type
Union Sweat
Height
3-1/2 in
Length
6 in
Width
3-3/4 in
Respirator Connection Type
NPT
Honeywell M9185D1004 24V Spring Return Foot Mounted Actuator with 60 lb-in. torque
Height
7-1/4 in
Length
10-1/4 in
Width
6 in
Height
4 in
Length
7 in
Width
8 in