Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50HBFD 1520 Boiler Feed Unit Duplex
See all 5 items in product family

50HBFD 1520 Boiler Feed Unit Duplex

Item #: WBB46822

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,399.00
Product Information
Customer Review
Product Q&A
50HBFD 1520 Boiler Feed Unit Duplex
Boiler Feed Tank with duplex pumps for steam systems up to 7,000 sq. ft. EDR, 50 gal. receiver 39 gal of usable storage. Boiler feed units are used to return condensate to the boiler. Boiler feed units feature a heavy gauge steel receiver with corrosion resistant HoffGuard™ gray coating. Epoxy powder coat inside and out with an expoy overcoat. Includes a low height NPT inlet for easy return line piping and NPT drain connection. Separate NPT connections provide a secondary vent for safe operation. Float operated, internal water make-up valve adds cold water at low level. Boiler feed units include a water level gauge with protective brass rods and shut-off valves. Pump seal offers a maximum temperature of 250°F. 3,500 CFM. 115/208-230V. ISO 9001 certified. One Year Limited Warranty.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES39
    • WIDTH INCHES24-11/16
    • HEIGHT INCHES24-11/16
    • COLORGray
    • CONSTRUCTIONSteel
    • TANK MATERIALSteel
    • TOP FINISHHoffGuard®
    • SEAL MAX TEMPERATURE [F]250
    • UNIT MAX TEMPERATURE [F]210
    • VOLTAGE115 / 208-230
    • PHASE1
    • HERTZ60
    • WATTS250
    • HORSEPOWER1/3
    • CONNECTION TYPEVented
    • MOTOR TYPEOpen Drip Proof
    • TYPEDuplex
    • MANUFACTURER'S PART NUMBER161052
    • MODEL50HBFD-1520
    • RECEIVER CAPACITY GALLONS50
    • DISCHARGE PRESSURE PSIG20
    • CAPACITY GPM15
    • LIMITES WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed