Watchman B-Style Pump & Motor 1/3 HP 3500
See all 9 items in product family

Watchman B-Style Pump & Motor 1/3 HP 3500

Item #: WBB46947

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $930.00
Product Information
Customer Review
Product Q&A
Watchman B-Style Pump And Motor Is Ideal Replacement Pump For Watchman Condensate Pump Systems.

Watchman B-Style Pump And Motor is solidly manufactured for long lasting durability and dependability. Designed for use on condensate and boiler feed units. Can also be used with Adapter Flange Kit to replace pumps on other manufacturer's condensate units. Vertical mounting design conserves floor space and protects motor. Precision balanced bronze impeller for vibration free operation. Bronze case wear rings protects casing from wear. Water slinger protects motor from water. Maximum capacity 30 gallons per minute. ODP (Open Drip Proof) motor with 1/3 horsepower. 3500 RPM. Single Phase. 115/208-230V. 250 watt. 18 gpm @ 20 psig. Pump seal maximum temperature 250°F.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES9
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES12-5/8
    • CONSTRUCTIONCast Iron
    • MAX WORKING PRESSURE PSIVented
    • RPM3500
    • SEAL MAX TEMPERATURE [F]250
    • VOLTAGE115 / 208-230
    • PHASE1
    • WATTS250
    • HORSEPOWER1/3
    • MOTOR TYPEODP
    • MANUFACTURER'S PART NUMBER180001
    • MODEL609PF

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works like a champ

Your review: The old motor that came with our tank had failed - seals went, corrosion ate its way up the case from the pump, leaking and steaming everywhere. This one bolted into place in minutes, wired in like the original, I was up and running in short order.

Pros: Exact replacement, comes with new gasket, fits perfectly

Cons: None known so far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64