Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watchman Unit WC12-20B Simplex Cast Iron Receiver

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Watchman Unit WC12-20B Simplex Cast Iron Receiver

Item #: WBB46950

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,575.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Watchman Unit WC12-20B Simplex Cast Iron Receiver
cast iron condensate receiver/pump system, for steam systems up to 12,000 EDR, simplex pump, 14 gal receiver

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES22-3/4
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES13
    • CONSTRUCTIONCast Iron
    • TANK MATERIALCast Iron
    • MAX WORKING PRESSURE PSIVented
    • RPM3500
    • SEAL MAX TEMPERATURE [F]250
    • UNIT MAX TEMPERATURE [F]210
    • VOLTAGE115 / 208-230
    • PHASE1
    • WATTS250
    • HORSEPOWER1/3
    • TANK SIZE [GAL]14
    • MOTOR TYPEODP
    • TYPESimplex
    • MANUFACTURER'S PART NUMBER160031
    • MODELWC-12-20-B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!