Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watchman Unit WC8-20B Simplex Cast Iron Receiver

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Watchman Unit WC8-20B Simplex Cast Iron Receiver

Item #: WBB46949

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,420.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Watchman Unit WC8-20B Simplex Cast Iron Receiver
cast iron condensate receiver/pump system, for steam systems up to 8,000 EDR, simplex pump, 9 gal receiver

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES22-3/4
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES13
    • CONSTRUCTIONCast Iron
    • TANK MATERIALCast Iron
    • MAX WORKING PRESSURE PSIVented
    • RPM3500
    • SEAL MAX TEMPERATURE [F]250
    • UNIT MAX TEMPERATURE [F]210
    • VOLTAGE115 / 208-230
    • PHASE1
    • WATTS250
    • HORSEPOWER1/3
    • TANK SIZE [GAL]9
    • MOTOR TYPEODP
    • TYPESimplex
    • MANUFACTURER'S PART NUMBER160030
    • MODELWC-8-20-B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed