Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watchman Unit WCSD-12-20B-MA Duplex with Mechanical Alternator
See all 9 items in product family

Watchman Unit WCSD-12-20B-MA Duplex with Mechanical Alternator

Item #: WBB46955

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,261.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Watchman Unit WCSD-12-20B-MA Duplex with Mechanical Alternator
steel condensate receiver/pump system, for steam systems up to 12,000 EDR, duplex pump, 14 gal receiver

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES22-7/8
    • WIDTH INCHES15
    • HEIGHT INCHES15
    • CONSTRUCTIONSteel
    • TANK MATERIALSteel
    • MAX WORKING PRESSURE PSIVented
    • RPM3500
    • SEAL MAX TEMPERATURE [F]250
    • UNIT MAX TEMPERATURE [F]210
    • VOLTAGE115 / 208-230
    • PHASE1
    • WATTS250
    • HORSEPOWER1/3
    • TANK SIZE [GAL]14
    • MOTOR TYPEODP
    • TYPEDuplex
    • MANUFACTURER'S PART NUMBER160013
    • MODELWCSD-12-20-B-MA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed