Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Specialty® 420C Y-Strainer 405027, 3/4" Npt
See all 9 items in product family

Hoffman Specialty® 420C Y-Strainer 405027, 3/4" Npt

Item #: WBB360561

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.00 Save up to 15%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
420C Strainer 3/4 Inch Npt

Y Strainers are designed for steam, oil or water lines. Strainers should be installed ahead of temperature regulating and/or pressure reducing valves and steam traps to protect their moving parts from dirt, this is particularly important for new installations.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES4
    • WIDTH INCHES1.12
    • HEIGHT INCHES2.5
    • WEIGHT LBS1.1
    • CONSTRUCTIONCast Brass
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER405027
    • MODEL420C
    • SCREEN MATERIAL.045 Perf. Type 306
    • NPT INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed