Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Specialty® B0080S-2 Inverted Bucket Steam Trap 404185, 1/2"
See all 11 items in product family

Hoffman Specialty® B0080S-2 Inverted Bucket Steam Trap 404185, 1/2"

Item #: WBB360568

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 9%
Price: $ 115.95
Product Information
Customer Review
Product Q&A
B0080S-2 Bucket Trap 1/2 In

The Series B0 Inverted Bucket Traps are designed for a wide range of industrial applications including unit heaters, laundry and process equipment and steam line drip traps. These cast iron inverted bucket traps operate efficiently for long periods of time to add solid energy savings by lowering replacement and labor costs. They are fully repairable for even bigger maintenance savings.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES5.06
    • WIDTH INCHES5.06
    • HEIGHT INCHES6.19
    • WEIGHT LBS7.3
    • CONSTRUCTIONCast Iron
    • INCLUDESBuilt In Strainer
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER404185
    • MODELB0080S-2
    • SEAT DIFFERENTIAL PRESSURE RATING PSI (BAR)80 (5.5)
    • NPT INCHES1/2
    • BODY DESIGN PRESSURE PSI (BAR)250 (17.3)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed