Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
F&T Steam Trap FT030H .75 In. H Pattern
See all 12 items in product family

F&T Steam Trap FT030H .75 In. H Pattern

Item #: WBB46862

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.95
Product Information
Customer Review
Product Q&A
F&T Steam Trap FT030H .75 In. H Pattern
cast iron traps that continuously discharge condensate at saturation temperature and modulate with the loads. 4 pipe connections, 2 inlet and 2 outlet for easy piping. Made in the USA.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES6-1/2
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES5-19/32
    • SIZE3/4" NPT
    • CONSTRUCTIONCast Iron
    • HOUSING MATERIALCast Iron
    • BODY DESIGN PRESSURE250 PSI
    • MAX TEMPERATURE DEGREES F406 F
    • FLANGE FACE TO FACE5-19/32
    • SEAT DIFFERENTIAL RATING30 PSI
    • MANUFACTURER'S PART NUMBER404202
    • MODELFT030H-3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:46