Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Model 43 Steam Convector Vent
See all 3 items in product family

Model 43 Steam Convector Vent

Item #: WBB46852

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Model 43 Steam Convector Vent
1/4" straight fixed port, max. operating pressure 6 psig, max. pressure 10 psig. Made in the USA.

Product Specifications

    • BRANDHoffman Specialty
    • SIZE1/4" NPT Straight
    • CONSTRUCTIONNickel Plated Brass
    • BODY DESIGN PRESSURE10 PSIG
    • MAX WORKING PRESSURE PSI1.5 PSIG
    • MANUFACTURER'S PART NUMBER401458
    • MODEL43

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed